Shop All Decontamination Shower Accessories
Haz Mat Dqe, Inc.
DQE® Easy Roller Non-Ambulatory Rollers
Mfr # HM1045
Zoro # G504989082
product price: $1,482.99
/ea
Free Shipping & Returns
$1,482.99
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
- Brand Haz Mat Dqe, Inc.
- MFR # HM1045
- Zoro # G504989082
- Country of Origin United States
- Category Decontamination Shower Accessories
Description
The easy roller upgrade kit upgrades a dqe 4'x8' standard collection pool (steel or aluminum). These rollers assist a decontamination operations team in chemical decontamination of non ambulatory patients. The four independent rollers mount to the water collection pool frame to allow a backboard to pass over it with minimal effort. Available as easy roller upgrade kit (hm1045) easy roller non-ambulatory decon system w/ aluminum-frame collection pool (hmk11045a) easy roller non-ambulatory decon system w/ steel-frame collection pool (hmk11045s) specifications easy roller upgrade kit (hm1045) 4 aluminum rollers load capacity: 300 lb weight: 37 lb contents 4 rollers vinyl duffel carrying bag documents description easy roller assembly instructions ael# 08d2-01-ldcd (device, liquid decontamination containment) public available for international sale
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SELLSTROM Safety Glasses XM340 Series (S74271)
- CLEMCO Blast Suit, XL (22916)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635B)
- SIGNMISSION OSHA Notice Sign, 24" Height, Aluminum, No Trespassing Or Loitering Sign, Portrait (OS-NS-A-1824-V-14959)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- Haz Mat Dqe, Inc. Emergency Preparedness & Safety Training