Shop All Decontamination Shower Accessories
Haz Mat Dqe, Inc.
DQE® Easy Roller Non-Ambulatory Roller System - Steel
Mfr # HMK11045S
Zoro # G704989066
product price: $2,888.99
/ea
Free Shipping & Returns
$2,888.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haz Mat Dqe, Inc.
- MFR # HMK11045S
- Zoro # G704989066
- Country of Origin United States
- Category Decontamination Shower Accessories
Description
The easy roller non-ambulatory decon system is designed exclusively for the dqe 4' x 8' standard collection pool (steel or aluminum). These rollers allow the decon operations team to easily decontaminate a non-ambulatory patient. The four independent rollers mount to the pool frame in seconds and assist a backboard to pass over the pool with minimal effort. Available as easy roller system with aluminum-frame standard collection pool (hmk11045a) easy roller system with steel-frame standard collection pool (hmk11045s) easy roller upgrade kit for existing standard collection pool (hm1045) specifications easy roller system with collection pool (hmk11045a), (hm1045) 4 aluminum rollers with a load capacity of 300 lb. Contents one dqe 4' x 8' standard collection pool (aluminum or steel frame) four rollers vinyl duffel carry bag additional info documents description easy roller assembly instructions ael# 08d2-01-ldcd (device, liquid decontamination containment) public available for international sale
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-320)
- ZORO SELECT Barricade, 2 Panel, 72 In Length, Yellow (3UTN8)
- LUCKY LINE LuckyLine: CLIP ON SECURE-A-KEY (LKL-4041)
- NEVS 3/4" Color Coding Dots Orange - Roll Form (DOT-34RL Orange)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- JUSTRITE Decon Berm, Hazmat 3 Compartment, 8 In. (28572)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- ULTRATECH Hand Pump For Decon Decks (2345)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- Haz Mat Dqe, Inc. Decontamination Shower Accessories