Shop All Decontamination Shower Accessories
Haz Mat Dqe, Inc.
DQE® Easy Roller Non-Ambulatory Roller System - Aluminum
Mfr # HMK11045A
Zoro # G304989039
product price: $3,284.99
/ea
Free Shipping & Returns
$3,284.99
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
- Brand Haz Mat Dqe, Inc.
- MFR # HMK11045A
- Zoro # G304989039
- Country of Origin United States
- Category Decontamination Shower Accessories
Description
The easy roller non-ambulatory decon system is designed exclusively for the dqe 4' x 8' standard collection pool (steel or aluminum). These rollers allow the decon operations team to easily decontaminate a non-ambulatory patient. The four independent rollers mount to the pool frame in seconds and assist a backboard to pass over the pool with minimal effort. Available as easy roller system with aluminum-frame standard collection pool (hmk11045a) easy roller system with steel-frame standard collection pool (hmk11045s) easy roller upgrade kit for existing standard collection pool (hm1045) specifications easy roller system with collection pool (hmk11045a), (hm1045) 4 aluminum rollers with a load capacity of 300 lb. Contents one dqe 4' x 8' standard collection pool (aluminum or steel frame) four rollers vinyl duffel carry bag additional info documents description easy roller assembly instructions ael# 08d2-01-ldcd (device, liquid decontamination containment) public available for international sale
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-68-498)
- BAFFIN Knee Boots, Size 12, 13" H, Green, Plain, PR (8562-0000-394)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, M, 100 PK, Blue (SA6608)
- MILWAUKEE TOOL Level 8 Cut Resistant High-Dexterity Nitrile Dipped Gloves - Large (12 pair) (48-73-7022B)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- JUSTRITE Decon Berm, Hazmat 3 Compartment, 8 In. (28572)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- Haz Mat Dqe, Inc. Decontamination Shower Accessories