Shop All Decontamination Shower Accessories
Haz Mat Dqe, Inc.
DQE® Decon Utility Stool
Mfr # HM805
Zoro # G804989041
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haz Mat Dqe, Inc.
- MFR # HM805
- Zoro # G804989041
- Country of Origin United States
- Category Decontamination Shower Accessories
Description
The decon stool is a quick and convenient way to introduce a seating option during the decon process. Integrated bucket provides storage for soap, brushes, sponges and other decon items. Hazmat responders in the field also find the non-sparking bucket to be a handy tool caddy for use in their working zones. Available as decon utility stool (hm805) specifications decon utility stool (hm805) made of sturdy, high-density, industrial-grade pvc rubber bucket is highly chemical resistant bright orange colored feet for increased visibility among other tools sturdy cross-legs and moderate height provide stability while seated built-in bucket provides a convenient way to store brushes, soap and other tools fully non-sparking - can be taken to the hot zone dimensions: base 21, height 23, seating surface 13 dia. Weight: 15 lb weight capacity: 500 lb contents one decon utility stool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Profile Knee Boots, Brown, Size 11, Mens, 15"H, PR (51154)
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-XXL)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-10603N-XL)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 18" H (SPKHZ-10)
- FSI Petrotech Cleaning and Degreasing, PK4 (PTI25-4L)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- JUSTRITE Decon Berm, Hazmat 3 Compartment, 8 In. (28572)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- Haz Mat Dqe, Inc. Emergency Preparedness & Safety Training