Shop All Check Valves
Hayward Flow Control
Y-Check Valve, True Union, Spring-Loaded, 3/4", PVC/FPM, Socket, Adjustable 2-15 psi
Mfr # SLC10075SU
Zoro # G6972025
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Hex Size 1 1/4"
- Connection Type socket
- Connection Socket
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # SLC10075SU
- Zoro # G6972025
- UPC # 610377079617
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Hex Size | 1 1/4" |
Size | 3/4" |
Overall Height | 5-57/64" |
Pipe or Tube Size - Check Valves | 3/4" |
Length | 7.42" |
Width | 2.63" |
Pipe or Tube Size | 3/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring, Body Material - Valves PVC, Pipe or Tube Size 3/4 in, Connection Type Socket x Socket, Cracking Pressure 2.000 to 15.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Pipe Hanger, 12 in Duct Dia, Galvanized Steel, 14 GA, 14-3/8" L x (8010004163)
- HOUSE 0614AA 6 x 4 in. Reducer Coupling (HO32085)
- ZORO SELECT Expansion Joint, 5 In, Single Sphere (AMSE205)
- LEGRIS Metric Push-to-Connect Fitting (3109 08 21)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", PVC/EPDM, S/T (TC10150STE)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3/4", PVC/FPM, S/T (TC10075ST)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 4", PVC/EPDM, Threaded (TC1400TE)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2", PVC/FPM, S/T (TC10200ST)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 3", PVC/FPM, Threaded, Adjustable 2-15 psi (SLC10300TU)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/4", CPVC/FPM, S/T (TC20125ST)
- LOC-LINE 1/4" Acetal Inline Check Valve PK10 (29451-BLK)
- Hayward Flow Control Check Valves