Shop All Check Valves
Hayward Flow Control
Y-Check Valve, True Union, Spring-Loaded, 1/2", PVC/FPM, Socket, Adjustable 2-15 psi
Mfr # SLC10050SU
Zoro # G6863157
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Hex Size 1"
- Connection Type socket
- Connection Socket
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # SLC10050SU
- Zoro # G6863157
- UPC # 610377061476
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Hex Size | 1" |
Size | 1/2" |
Overall Height | 5 45/64 in |
Width | 2 in |
Pipe or Tube Size - Check Valves | 1/2 in |
Length | 6 41/64 in |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring, Body Material - Valves PVC, Pipe or Tube Size 1/2 in, Connection Type Socket x Socket, Cracking Pressure 2.000 to 15.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 1" FNPT Galvanized Reducer (0311089403)
- KORKY Fill Valve W/ 3In Flapper Kit (830MP)
- PARKER Tubing, Natural, Overall 500 ft L (E-43-0500)
- LEGEND VALVE 2" X 10" GALVANIZED NIPPLE (356-174)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", PVC/EPDM, Threaded (TC1300TE)
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/FPM, Socket (YC10200S)
- HAYWARD FLOW CONTROL Y-Check Valve, 1/2", CPVC/FPM, Socket (YC20050S)
- HAYWARD FLOW CONTROL Y-Check Valve, 1", PVC/FPM, Socket (YC10100S)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 3/4", PVC/EPDM, Socket, Adjustable 2-15 psi (SLC10075SEU)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", PVC/EPDM, S/T (TC10150STE)
- LEGRIS 3/8" Tube x MNPT Meter Input Check Valve (7985 60 18)
- Hayward Flow Control Check Valves