Shop All Check Valves
Hayward Flow Control
Y-Check Valve, True Union, Spring-Loaded, 1-1/4", PVC/EPDM, Threaded, Adjustable 2-15 psi
Mfr # SLC10125TEU
Zoro # G6674586
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Hex Size 2"
- Connection Type Threaded
- Connection Threaded
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # SLC10125TEU
- Zoro # G6674586
- UPC # 610377121729
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/4" |
Hex Size | 2" |
Length | 12 5/64 in |
Width | 3 3/8 in |
Pipe or Tube Size - Check Valves | 1 1/4 in |
Size | 1 1/4" |
Overall Height | 9 21/32 in |
Pipe or Tube Size | 1 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring, Body Material - Valves PVC, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 2.000 to 15.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Pivotal: Single Handle Vessel Bathroom Faucet (799-KS-PR-DST)
- ZORO SELECT 3" Butt Weld 316L SS Long Radius 90 Degree Elbow Sch 40 (4381020670)
- KOHLER 20-3/4X18-1/4 Wall-Mount/Concealed Arm Carrier Bathroom Sink, No Ovrflw (2032-N-0)
- ZORO SELECT 4" Socket PVC Ball Valve Union (4PGE1)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 4", PVC/FPM, with SS Spring (WCV1400VS)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 2-1/2", PVC/FPM (WCV1250V)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 1/2", CPVC/EPDM, Socket (YC20050SEU)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 3", PVC/FPM, with SS Spring (WCV1300VS)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1/2", PVC/EPDM, S/T (TC10050STE)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 8", PVC/EPDM (WCV1800E)
- ECO-FLO Check Valve, 1", Brass (EFCV100)
- Hayward Flow Control Check Valves