Shop All Check Valves
Hayward Flow Control
Y-Check Valve, 3/4", PVC/FPM, Socket
Mfr # YC10075S
Zoro # G4998217
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Hex Size 1 1/4"
- Connection Type socket
- Connection Socket
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # YC10075S
- Zoro # G4998217
- UPC # 610377168533
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Hex Size | 1 1/4" |
Length | 4-3/16" |
Size | 3/4" |
Width | 1-11/16" |
Overall Height | 3-23/32" |
Pipe or Tube Size - Check Valves | 3/4" |
Pipe or Tube Size | 3/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 3/4 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 3 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PP/EPDM, FPT x FPT (BFAS3015TES)
- FLEXTRON Gas Line Hose 3/8'' O.D.x36'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-36H)
- THRIFCO PLUMBING 3 Inch Slip x Female Thread PVC Adapter SCH 40 (8113074)
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 1/4 in (ZUSA-PF-9085)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2", CPVC/FPM, S/T (TC20200ST)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2", CPVC/EPDM, S/T (TC20200STE)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 8", PVC/EPDM, with SS Spring (WCV1800ES)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 4", CPVC/EPDM (WCV2400E)
- HAYWARD FLOW CONTROL Check Valve, Ball, 1/2", PVC/FPM, S/T (TC10050ST)
- HAYWARD FLOW CONTROL Y-Check Valve, 2", CPVC/FPM, Socket (YC20200S)
- ZORO SELECT 2" Solder Brass Swing Check Valve (10F333)
- Hayward Flow Control Valves