Shop All Check Valves
Hayward Flow Control
Y-Check Valve, 3/4", PVC/EPDM, Socket
Mfr # YC10075SE
Zoro # G6843112
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Hex Size 1 1/4"
- Connection Type socket
- Connection Socket
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # YC10075SE
- Zoro # G6843112
- UPC # 610377226141
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Hex Size | 1 1/4" |
Overall Height | 3 23/32 in |
Pipe or Tube Size - Check Valves | 3/4 in |
Width | 1 11/16 in |
Size | 3/4" |
Length | 4 3/16 in |
Pipe or Tube Size | 3/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 3/4 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 3 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3/8" Id X 1/2" Armaflex Pipe Insul. 450/Ctn (APT03812)
- DIXON HeavyDuty Clamp, w/Wing Nut, 8", 1 Pin (13MHHM800)
- KOHLER Cairn 33-1/2" X 18-5/16" X 9-1/2" Neo, Undermount Mount, 0 Hole (8204-CM1)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS214#01)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 3", PVC/EPDM, with SS Spring (WCV1300ES)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1", PVC/FPM, S/T (TC10100ST)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 1/2", PVC/FPM, Socket, Adjustable 2-15 psi (SLC10050SU)
- HAYWARD FLOW CONTROL Check Valve, Ball, 3/4", PVC/EPDM, S/T (TC10075STE)
- HAYWARD FLOW CONTROL Y-Check Valve, 4", PVC/EPDM, Socket (YC10400SE)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/4", CPVC/FPM, S/T (TC20125ST)
- NDS 1-1/2" FNPT PVC Swing Check Valve (1520-15F)
- Hayward Flow Control Valves