Shop All Plumbing Parts
Hayward Flow Control
Replacement Basket, PVC, Fits 1-1/4"-2" SB/DB, 1/16" Perforations
Mfr # BS12001/16
Zoro # G5041066
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4 to 2"
- Type 1/16 Perf
- Material of Construction PVC
- For Use With Hayward Simplex/Duplex Strainer
- Standards ANSI 61, NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BS12001/16
- Zoro # G5041066
- UPC # 610377111355
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1-1/4 to 2" |
Length | 12 3/4 in |
Perforated Screen Size | 0.0625 in |
Diameter | 4 7/8 in |
Details
Type | 1/16 Perf |
Material of Construction | PVC |
For Use With | Hayward Simplex/Duplex Strainer |
Item | Replacement Basket |
Standards | ANSI 61, NSF |
Strainer Type | Perforated |
Maximum Pressure at 100 deg F | 125 psi |
Screen Material | PVC |
Seal Material | FPM |
Micron Rating | 3,175 micron |
Description
Replacement Basket, Perforated Screen Size 0.0625 in, Micron Rating 3,175 micron, Diameter 4 7/8 in, Length 12 3/4 in, Screen Material PVC, Seal Material FPM, Maximum Pressure at 100 deg F 125 psi, Strainer Type Perforated, For Use With Hayward Simplex/Duplex Strainers, Standards ANSI 61, NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- ADVANCED DRAINAGE SYSTEMS COUPLING 6""X6""SNAP (0612AA)
- CONSERVCO WATERNSERVATION 34 Hose Bibb Lock (DSL-1)
- JONES STEPHENS 5/8" OD COMP x 3/8" OD x 3/8" OD Chrome, Quarter Turn Supply Stop, Dual (S10405)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/4", CPVC/FPM, FPT x FPT (GG225X25)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/2", CPVC/FPM, FPT x FPT (GG225X50)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"- 4" SB/DB, 3/16" Perforations (BS14003/16)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"'4" SB/DB, 1/16" Perforations (BS14001/16)
- HAYWARD FLOW CONTROL Replacement Basket, CPVC, Fits 2-1/2"-4" SB/DB, 1/8" Perforations (BS24001/8)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/2", PVC/FPM, FPT x FPT (GG125X50)
- SLOAN V500Aa Cp Vac Brkr 3/4 X 24 (0323255)
- Hayward Flow Control Plumbing Parts