Shop All Plumbing Parts
Hayward Flow Control
Replacement Basket, CPVC, Fits 2-1/2"-4" SB/DB, 1/16" Perforations
Mfr # BS24001/16
Zoro # G4989607
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2 to 4"
- Type 1/16 Perf
- Material of Construction CPVC
- For Use With Hayward Simplex/Duplex Strainer
- Length 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # BS24001/16
- Zoro # G4989607
- UPC # 610377871303
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 2-1/2 to 4" |
Length | 16 1/2 in |
Perforated Screen Size | 0.0625 in |
Diameter | 6 1/4 in |
Details
Type | 1/16 Perf |
Material of Construction | CPVC |
For Use With | Hayward Simplex/Duplex Strainer |
Item | Replacement Basket |
Standards | ANSI 61, NSF |
Maximum Pressure at 100 deg F | 130 psi |
Screen Material | CPVC |
Micron Rating | 3,175 micron |
Seal Material | FPM |
Strainer Type | Perforated |
Description
Replacement Basket, Perforated Screen Size 0.0625 in, Micron Rating 3,175 micron, Diameter 6 1/4 in, Length 16 1/2 in, Screen Material CPVC, Seal Material FPM, Maximum Pressure at 100 deg F 130 psi, Strainer Type Perforated, For Use With Hayward Simplex/Duplex Strainers, Standards ANSI 61, NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Single Lever Handle, For Valley (46-5022)
- PLAST-O-MATIC Pressure Regulator, 1/2 In, 5 to 125 psi (PRHM050V-PV)
- STREAMLINE Refrigeration Press Fitting (RP07009)
- THRIFCO PLUMBING 2 Inch ABS Street Tee, S x H x H (6792157)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"-4" SB/DB, 1/8" Perforations (BS14001/8)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"'4" SB/DB, 1/16" Perforations (BS14001/16)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/2", PVC/FPM, FPT x FPT (GG125X50)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/2", CPVC/FPM, FPT x FPT (GG225X50)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"- 4" SB/DB, 3/16" Perforations (BS14003/16)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 1-1/4"-2" SB/DB, 1/32" Perforations (BS12001/32)
- RHEEM-RUUD Ignition Control, Commercial (SP10763C)
- Hayward Flow Control Plumbing Parts & Accessories