Shop All Plumbing Parts
Hayward Flow Control
Replacement Basket, CPVC, Fits 1-1/4"-2" SB/DB, 1/32" Perforations
Mfr # BS22001/32
Zoro # G4989625
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4 to 2"
- Type 1/32 Perf
- Material of Construction CPVC
- For Use With Hayward Simplex/Duplex Strainer
- Length 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BS22001/32
- Zoro # G4989625
- UPC # 610377793100
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1-1/4 to 2" |
Length | 12 3/4 in |
Diameter | 4 7/8 in |
Perforated Screen Size | 0.0312 in |
Details
Type | 1/32 Perf |
Material of Construction | CPVC |
For Use With | Hayward Simplex/Duplex Strainer |
Item | Phantom Code F/Penal Concealed Comp |
Standards | ANSI 61, NSF |
Strainer Type | Perforated |
Micron Rating | 1,587 micron |
Maximum Pressure at 100 deg F | 130 psi |
Screen Material | CPVC |
Seal Material | FPM |
Description
Replacement Basket, Perforated Screen Size 0.0312 in, Micron Rating 1,587 micron, Diameter 4 7/8 in, Length 12 3/4 in, Screen Material CPVC, Seal Material FPM, Maximum Pressure at 100 deg F 130 psi, Strainer Type Perforated, For Use With Hayward Simplex/Duplex Strainers, Standards ANSI 61, NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BALL VALVE 1"" FPT PVC 80 (107-105)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 2 ft Length, Type M (MH04002)
- ZORO SELECT 3/4" Close Black Pipe Nipple Sch 80 (1LME6)
- CORDMATE Elbow Outside 90D Wht (C18)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"'4" SB/DB, 1/16" Perforations (BS14001/16)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/4", CPVC/FPM, FPT x FPT (GG225X25)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/2", CPVC/FPM, FPT x FPT (GG225X50)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 1/2"-1" SB/DB, 1/16" Perforations (BS11001/16)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 1-1/4"-2" SB/DB, 1/16" Perforations (BS12001/16)
- HAYWARD FLOW CONTROL Replacement Basket, CPVC, Fits 2-1/2"-4" SB/DB, 1/8" Perforations (BS24001/8)
- MUELLER INDUSTRIES Female Thread Drain Waste Adapter Connector (158-977)
- Hayward Flow Control Plumbing Parts