Shop All Plumbing Parts
Hayward Flow Control
Replacement Basket, CPVC, Fits 1-1/4"- 2" SB/DB, 1/16' Perforations
Mfr # BS22001/16
Zoro # G4989616
original price:
$482.51
25% off
new price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4 to 2"
- Type 1/16 Perf
- Material of Construction CPVC
- For Use With Hayward Simplex/Duplex Strainer
- Standards ANSI 61, NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BS22001/16
- Zoro # G4989616
- UPC # 610377793117
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1-1/4 to 2" |
Length | 12 3/4 in |
Perforated Screen Size | 0.0625 in |
Diameter | 4 7/8 in |
Details
Type | 1/16 Perf |
Material of Construction | CPVC |
For Use With | Hayward Simplex/Duplex Strainer |
Item | Replacement Basket |
Standards | ANSI 61, NSF |
Strainer Type | Perforated |
Screen Material | CPVC |
Maximum Pressure at 100 deg F | 130 psi |
Seal Material | FPM |
Micron Rating | 3,175 micron |
Description
Replacement Basket, Perforated Screen Size 0.0625 in, Micron Rating 3,175 micron, Diameter 4 7/8 in, Length 12 3/4 in, Screen Material CPVC, Seal Material FPM, Maximum Pressure at 100 deg F 130 psi, Strainer Type Perforated, For Use With Hayward Simplex/Duplex Strainers, Standards ANSI 61, NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY O-ring (269-1411)
- MOEN Brushed Nickel One-Handle Bathroom Faucet (CA40717BN)
- ZORO SELECT 2" Close Black Pipe Nipple Sch 80 (40900)
- KINGSTON BRASS Magellan Bidet Faucet W/ Lever, Handles And Brass Pop-Up, Chrome (KB321)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/4", CPVC/FPM, FPT x FPT (GG225X25)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 1-1/4"-2" SB/DB, 1/16" Perforations (BS12001/16)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"- 4" SB/DB, 3/16" Perforations (BS14003/16)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 1/2"-1" SB/DB, 1/16" Perforations (BS11001/16)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"-4" SB/DB, 1/8" Perforations (BS14001/8)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/2", CPVC/FPM, FPT x FPT (GG225X50)
- B & K FLOOR DRN STRNR 6"" (846-S5PK)
- Hayward Flow Control Plumbing Parts & Accessories