Shop All Pressure Reducing Valves
Hayward Flow Control
Relief Valve, 3/8", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT
Mfr # RPV1037TPE1
Zoro # G9885970
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Inlet Size 3/8"
- Port Size 3/8" x 3/8"
- Connection Type FNPT
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # RPV1037TPE1
- Zoro # G9885970
- UPC # 610377303408
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/8" |
Inlet Size | 3/8" |
Port Size | 3/8" x 3/8" |
Height | 3.55" |
Length | 2.35" |
Details
Connection Type | FNPT |
Body Material | PVC |
Max. Pressure | 250 psi |
Max. Temp. | 70 Degrees F |
Spring Material | Zinc Plated |
Max. Continuous Flow Rate | 11 gpm |
Max. Fluid Temp. | 140 Degrees F |
Application | Chemical Dosing, Transfer and Processing, Chlorination Systems |
Cover Material | Noryl(TM) |
Valve Type | Pressure Reducing |
Max. Intermittent Flow Rate | 3.5 gpm |
Pressure Adjustment Range | 10 to 150 psi |
Elastomer Material | EPDM |
Nut Material | Stainless Steel |
Max. Continous Flow Rate | 11 gpm |
Operating Pressure | 250 psi |
Item | Pressure Reducing Control Valve |
Description
Pressure Reducing Control Valve, Valve Type Pressure Reducing, Pipe Size 3/8 in, Connection Type Threaded, Operating Pressure 250 psi, Max. Continuous Flow Rate 11 gpm, Max. Intermittent Flow Rate 3.5 gpm, Port Size 3/8 in x 3/8 in, Max. Fluid Temp. 140 Degrees F, Body Material PVC, Cover Material Noryl(TM), Elastomer Material EPDM, Nut Material Stainless Steel, Spring Material Zinc Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Hinged Pipe Cutter, Model 424-S (424-S)
- B & K Trip Lever Lh Chrm (40CH-P-10)
- DELTA Cer-Teck R Retrofit Package (063054A)
- SANI-LAV Wall Mount, 2 Hole, Double Knee Pedal, Stainless, Wash Station (54WSL-0.5)
- HAYWARD FLOW CONTROL Relief Valve, 3/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1075TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1100TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 1-1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1150TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1050TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1050TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1075TPE1)
- WATTS Water Pressure Reducing Valve, 4-1/4 in.L (1/2" LFN55BM1-DU-PEX)
- Hayward Flow Control Valves