Shop All Pressure Reducing Valves
Hayward Flow Control
Relief Valve, 3/8", PP/TFE/EPDM, Adjustable 10-150 psi, FPT
Mfr # RPV3037TPE1
Zoro # G9886147
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Inlet Size 3/8"
- Port Size 3/8" x 3/8"
- Connection Type FNPT
- Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # RPV3037TPE1
- Zoro # G9886147
- UPC # 610377303583
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/8" |
Inlet Size | 3/8" |
Port Size | 3/8" x 3/8" |
Length | 2.35" |
Height | 3.55" |
Details
Connection Type | FNPT |
Body Material | Polypropylene |
Max. Pressure | 150 psi |
Max. Temp. | 70 Degrees F |
Max. Intermittent Flow Rate | 3.5 gpm |
Operating Pressure | 150 psi |
Max. Continuous Flow Rate | 11 gpm |
Valve Type | Pressure Reducing |
Nut Material | Stainless Steel |
Spring Material | Zinc Plated |
Pressure Adjustment Range | 10 to 150 psi |
Cover Material | Noryl(TM) |
Max. Continous Flow Rate | 11 gpm |
Item | Pressure Reducing Control Valve |
Max. Fluid Temp. | 180 Degrees F |
Elastomer Material | EPDM |
Application | Chemical Dosing, Transfer and Processing, Chlorination Systems |
Description
Pressure Reducing Control Valve, Valve Type Pressure Reducing, Pipe Size 3/8 in, Connection Type Threaded, Operating Pressure 150 psi, Max. Continuous Flow Rate 11 gpm, Max. Intermittent Flow Rate 3.5 gpm, Port Size 3/8 in x 3/8 in, Max. Fluid Temp. 180 Degrees F, Body Material Polypropylene, Cover Material Noryl(TM), Elastomer Material EPDM, Nut Material Stainless Steel, Spring Material Zinc Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 125 psi (6010EDM01-KM-125)
- TIGERFLEX 2" X 100' Food Grade Pvc Material Handling Hose 40 Psi (WT200-100)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 5m, PK10 (G1PE5-Q)
- PLUMB PAK Pex Strght Vlv 1/2X1/4 (PP2889EZ)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1100TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 3/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1075TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/2", PP/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV3050TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1050TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/8", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1037TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1075TPE1)
- LEGEND VALVE 1-1/2" T-6802NL PRV BODY BRASS (112-027NL)
- Hayward Flow Control Valves