Shop All Pressure Reducing Valves
Hayward Flow Control
Relief Valve, 3/4", PVDF/TFE/EPDM, Adjustable 10-150 psi, FPT
Mfr # RPV5075TPE1
Zoro # G9886418
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Inlet Size 3/4"
- Port Size 3/4" x 3/4"
- Connection Type FNPT
- Body Material PVDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # RPV5075TPE1
- Zoro # G9886418
- UPC # 610377303705
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Inlet Size | 3/4" |
Port Size | 3/4" x 3/4" |
Height | 5.56" |
Length | 3-1/2" |
Details
Connection Type | FNPT |
Body Material | PVDF |
Max. Pressure | 250 psi |
Max. Temp. | 70 Degrees F |
Elastomer Material | EPDM |
Nut Material | Stainless Steel |
Spring Material | Zinc Plated |
Max. Continuous Flow Rate | 19 gpm |
Valve Type | Pressure Reducing |
Application | Chemical Dosing, Transfer and Processing, Chlorination Systems |
Max. Intermittent Flow Rate | 6.2 gpm |
Max. Fluid Temp. | 300 Degrees F |
Operating Pressure | 250 psi |
Max. Continous Flow Rate | 19 gpm |
Item | Pressure Reducing Control Valve |
Cover Material | Noryl(TM) |
Pressure Adjustment Range | 10 to 150 psi |
Description
Pressure Reducing Control Valve, Valve Type Pressure Reducing, Pipe Size 3/4 in, Connection Type Threaded, Operating Pressure 250 psi, Max. Continuous Flow Rate 19 gpm, Max. Intermittent Flow Rate 6.2 gpm, Port Size 3/4 in x 3/4 in, Max. Fluid Temp. 300 Degrees F, Body Material PVDF, Cover Material Noryl(TM), Elastomer Material EPDM, Nut Material Stainless Steel, Spring Material Zinc Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe Size 2In, Outlet 1 In (466E-249)
- BRADLEY Bradley Bathroom Partition Wrap Around Strike & Keeper, Zamak, Baked Enamel - HDWT-T318 (HDWT-T318)
- ZORO SELECT 1" MNPT x FNPT 304 SS Street Elbow (40SE113N010)
- STRAUB 1-1/4" 316 SS Grip L Coupling (STR20200)
- HAYWARD FLOW CONTROL Relief Valve, 1-1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1150TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 3/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1075TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1025TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 1", PP/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV3100TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1050TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/8", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1037TPE1)
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-500XL)
- Hayward Flow Control Pressure Reducing Valves