Shop All Pressure Reducing Valves
Hayward Flow Control
Relief Valve, 3/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT
Mfr # RPV1075TPE1
Zoro # G9885900
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Port Size 3/4" x 3/4"
- Connection Type FNPT
- Body Material PVC
- Max. Continous Flow Rate 19 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # RPV1075TPE1
- Zoro # G9885900
- UPC # 610377303422
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Port Size | 3/4" x 3/4" |
Details
Connection Type | FNPT |
Body Material | PVC |
Max. Continous Flow Rate | 19 gpm |
Cover Material | Noryl(TM) |
Item | Pressure Reducing Control Valve |
Spring Material | Zinc Plated |
Max. Intermittent Flow Rate | 6.2 gpm |
Nut Material | Stainless Steel |
Valve Type | Pressure Reducing |
Operating Pressure | 250 psi |
Max. Continuous Flow Rate | 19 gpm |
Max. Fluid Temp. | 140 Degrees F |
Elastomer Material | EPDM |
Description
Pressure Reducing Control Valve, Valve Type Pressure Reducing, Pipe Size 3/4 in, Connection Type Threaded, Operating Pressure 250 psi, Max. Continuous Flow Rate 19 gpm, Max. Intermittent Flow Rate 6.2 gpm, Port Size 3/4 in x 3/4 in, Max. Fluid Temp. 140 Degrees F, Body Material PVC, Cover Material Noryl(TM), Elastomer Material EPDM, Nut Material Stainless Steel, Spring Material Zinc Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hotel / Motel Recessed Paper Holder Bright Chrome (5571)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/4", PVC/FPM, FPT x FPT (BFAS1012TFS)
- LEGEND VALVE 1-1/4" X CLOSE 304 SS NIPPLE (304-120)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 100 ft Length, Type ACR (D 14100P)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1075TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1050TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1050TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVDF/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV5075TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 1", PP/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV3100TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/8", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1037TPE1)
- WATTS Water Pressure Reducing Valve, 1-1/2 In. (11/2 LF 25AUBZ3)
- Hayward Flow Control Pressure Reducing Valves