Shop All Relief Valves
Hayward Flow Control
Relief Valve, 3/4", PVC/FPM, Adjustable 5-75 psi, Threaded
Mfr # RV1075T
Zoro # G2614534
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material PVC
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # RV1075T
- Zoro # G2614534
- UPC # 610377652858
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Overall Length | 3 1/8 in |
Overall Height | 6 7/8 in |
Details
Body Material | PVC |
Item | Adjustable Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Test Lever | No |
Seat Material | FPM |
Disc Material | PVC |
Pressure Range | 5 to 75 psi |
Temp. Range | 40 Degrees to 140 Degrees F |
Factory Set Pressure | 25 psi |
Spring Material | Coated Stainless Steel |
Description
Adjustable Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 25 psi, Pressure Range 5 to 75 psi, Disc Material PVC, Overall Height 6 7/8 in, Overall Length 3 1/8 in, Seat Material FPM, Spring Material Coated Stainless Steel, Temp. Range 40 Degrees to 140 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822166)
- PERRIN & ROWE Holborn 8 1/4" Wall Mounted Tub Spout Only In Polished Chrome (U.3330APC)
- ZORO SELECT 90 Long Radius Elbow, 304 SS, 6 in (4381009680)
- PARKER 1/4" Compression Brass Shut Off Coupler 5PK (393PD-4-4)
- HAYWARD FLOW CONTROL Relief Valve, 1/2", PVC/FPM, Adjustable 5-75 psi, Threaded (RV1050T)
- HAYWARD FLOW CONTROL Relief Valve, 1/2", PVC/EPDM, Adjustable 5-75 psi, Threaded (RV1050TE)
- HAYWARD FLOW CONTROL Relief Valve, 2", PVC/FPM, Adjustable 5-75 psi, Threaded (RV1200T)
- HAYWARD FLOW CONTROL Relief Valve, 2", PVC/EPDM, Adjustable 5-75 psi, Threaded (RV1200TE)
- HAYWARD FLOW CONTROL Relief Valve, 1-1/2", PVC/EPDM, Adjustable 5-75 psi, Threaded (RV1150TE)
- HAYWARD FLOW CONTROL Relief Valve, 2", CPVC/EPDM, Adjustable 5-75 psi, Threaded (RV2200TE)
- AQUATROL Adjustable Relief Valve, 1In, 30psi, Bronze (69C1A1M2U1-30)
- Hayward Flow Control Relief Valves