Shop All Relief Valves
Hayward Flow Control
Relief Valve, 3/4", CPVC/FPM, Adjustable 5-75 psi, Threaded
Mfr # RV2075T
Zoro # G3070584
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material CPVC
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # RV2075T
- Zoro # G3070584
- UPC # 610377711890
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Overall Height | 6 7/8 in |
Overall Length | 3 1/8 in |
Details
Body Material | CPVC |
Item | Adjustable Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Spring Material | Coated Stainless Steel |
Temp. Range | 40 Degrees to 140 Degrees F |
Factory Set Pressure | 25 psi |
Seat Material | FPM |
Pressure Range | 5 to 75 psi |
Test Lever | No |
Disc Material | CPVC |
Description
Adjustable Relief Valve, Body Material CPVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 25 psi, Pressure Range 5 to 75 psi, Disc Material CPVC, Overall Height 6 7/8 in, Overall Length 3 1/8 in, Seat Material FPM, Spring Material Coated Stainless Steel, Temp. Range 40 Degrees to 140 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Faucet Handles, T/S Dvt Stems Cross Hdl (S10-0220)
- SIAM 3/4 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL103-12)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2603-08-08-08-SS)
- ZORO SELECT PVC Cap, FNPT, 3 in Pipe Size (848-030)
- HAYWARD FLOW CONTROL Relief Valve, 2", PVC/FPM, Adjustable 5-75 psi, Threaded (RV1200T)
- HAYWARD FLOW CONTROL Relief Valve, 1/2", PVC/EPDM, Adjustable 5-75 psi, Threaded (RV1050TE)
- HAYWARD FLOW CONTROL Relief Valve, 1", PVC/EPDM, Adjustable 5-75 psi, Threaded (RV1100TE)
- HAYWARD FLOW CONTROL Relief Valve, 2", CPVC/EPDM, Adjustable 5-75 psi, Threaded (RV2200TE)
- HAYWARD FLOW CONTROL Relief Valve, 1/2", PVC/FPM, Adjustable 5-75 psi, Threaded (RV1050T)
- HAYWARD FLOW CONTROL Relief Valve, 1", PVC/FPM, Adjustable 5-75 psi, Threaded (RV1100T)
- APOLLO VALVES Safety Relief Valve, 1 In, 125 psi, Bronze, BtuH: 4, 272, 000 (1060525)
- Hayward Flow Control Valves