Shop All Pressure Reducing Valves
Hayward Flow Control
Relief Valve, 2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT
Mfr # RPV1200TPE1
Zoro # G9886059
Free Shipping & Returns
$1,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Port Size 2" x 2"
- Connection Type FNPT
- Body Material PVC
- Nut Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # RPV1200TPE1
- Zoro # G9886059
- UPC # 610377303453
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2" |
Port Size | 2" x 2" |
Details
Connection Type | FNPT |
Body Material | PVC |
Nut Material | Stainless Steel |
Item | Pressure Reducing Control Valve |
Max. Intermittent Flow Rate | 25 gpm |
Elastomer Material | EPDM |
Max. Continous Flow Rate | 80 gpm |
Spring Material | Zinc Plated |
Cover Material | Noryl(TM) |
Valve Type | Pressure Reducing |
Max. Fluid Temp. | 140 Degrees F |
Max. Continuous Flow Rate | 80 gpm |
Operating Pressure | 250 psi |
Description
Pressure Reducing Control Valve, Valve Type Pressure Reducing, Pipe Size 2 in, Connection Type Threaded, Operating Pressure 250 psi, Max. Continuous Flow Rate 80 gpm, Max. Intermittent Flow Rate 25 gpm, Port Size 2 in x 2 in, Max. Fluid Temp. 140 Degrees F, Body Material PVC, Cover Material Noryl(TM), Elastomer Material EPDM, Nut Material Stainless Steel, Spring Material Zinc Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Push Button 4 in Mount, Bathroom Faucet (WH3378-HC-PPZ-BAT)
- MOLDED PRODUCTS Molded Products 25830-200-000 2 Socket x 2.5 in. Spigot Thread-On 2 Black CPVC Serviceable Check Valve - 12 per Case (25830-200-000)
- PARKER CHECK VALVE (RB1)
- ZORO SELECT 2" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI19)
- HAYWARD FLOW CONTROL Relief Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1050TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 1-1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1150TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVDF/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV5075TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1050TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/8", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1037TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1100TPE1)
- ZURN Manual 2-Way Ball Valve, NPT, Bronze (2-850XL)
- Hayward Flow Control Valves