Shop All Relief Valves
Hayward Flow Control
Relief Valve, 2", CPVC/FPM, Adjustable 5-75 psi, Threaded
Mfr # RV2200T
Zoro # G7220771
product price: $1,440.99
/ea
Free Shipping & Returns
$1,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2"
- Outlet Size 2"
- Body Material CPVC
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # RV2200T
- Zoro # G7220771
- UPC # 610377711937
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 2" |
Outlet Size | 2" |
Overall Height | 15 1/2 in |
Overall Length | 5 in |
Details
Body Material | CPVC |
Item | Adjustable Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Seat Material | FPM |
Test Lever | No |
Pressure Range | 5 to 75 psi |
Disc Material | CPVC |
Temp. Range | 40 Degrees to 140 Degrees F |
Spring Material | Coated Stainless Steel |
Factory Set Pressure | 25 psi |
Description
Adjustable Relief Valve, Body Material CPVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Factory Set Pressure 25 psi, Pressure Range 5 to 75 psi, Disc Material CPVC, Overall Height 15 1/2 in, Overall Length 5 in, Seat Material FPM, Spring Material Coated Stainless Steel, Temp. Range 40 Degrees to 140 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINBIRD Rainbird 1/2In Emitter Tubing 100Ft ET63918-100 (8180382)
- WOODFORD MFG W34/X34 Steel Link 4-Piece Repair Kit (RK-WXL)
- OWENS CORNING 3-1/8" x 3 ft. Pipe Insulation, 2" Wall (722635)
- ZORO SELECT 1-1/2" x 12" Non-Threaded Black Pipe Sch 80 (40816LS)
- HAYWARD FLOW CONTROL Relief Valve, 1", PVC/FPM, Adjustable 5-75 psi, Threaded (RV1100T)
- HAYWARD FLOW CONTROL Relief Valve, 1-1/2", PVC/EPDM, Adjustable 5-75 psi, Threaded (RV1150TE)
- HAYWARD FLOW CONTROL Relief Valve, 1/2", PVC/FPM, Adjustable 5-75 psi, Threaded (RV1050T)
- HAYWARD FLOW CONTROL Relief Valve, 2", PVC/EPDM, Adjustable 5-75 psi, Threaded (RV1200TE)
- HAYWARD FLOW CONTROL Relief Valve, 2", CPVC/EPDM, Adjustable 5-75 psi, Threaded (RV2200TE)
- HAYWARD FLOW CONTROL Relief Valve, 1", PVC/EPDM, Adjustable 5-75 psi, Threaded (RV1100TE)
- WATTS Pressure Relief Valve, Bronze, 175 psi (1/2 53L-175)
- Hayward Flow Control Relief Valves