Shop All Pressure Reducing Valves
Hayward Flow Control
Relief Valve, 1/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT
Mfr # RPV1025TPE1
Zoro # G9885891
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Inlet Size 1/4"
- Port Size 1/4" x 1/4"
- Connection Type FNPT
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # RPV1025TPE1
- Zoro # G9885891
- UPC # 610377303392
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1/4" |
Inlet Size | 1/4" |
Port Size | 1/4" x 1/4" |
Length | 2.35" |
Height | 3.55" |
Details
Connection Type | FNPT |
Body Material | PVC |
Max. Pressure | 250 psi |
Max. Temp. | 70 Degrees F |
Max. Continuous Flow Rate | 5.7 gpm |
Valve Type | Pressure Reducing |
Max. Intermittent Flow Rate | 1.8 gpm |
Spring Material | Zinc Plated |
Nut Material | Stainless Steel |
Elastomer Material | EPDM |
Max. Fluid Temp. | 140 Degrees F |
Max. Continous Flow Rate | 5.7 gpm |
Pressure Adjustment Range | 10 to 150 psi |
Item | Pressure Reducing Control Valve |
Cover Material | Noryl(TM) |
Operating Pressure | 250 psi |
Application | Chemical Dosing, Transfer and Processing, Chlorination Systems |
Description
Pressure Reducing Control Valve, Valve Type Pressure Reducing, Pipe Size 1/4 in, Connection Type Threaded, Operating Pressure 250 psi, Max. Continuous Flow Rate 5.7 gpm, Max. Intermittent Flow Rate 1.8 gpm, Port Size 1/4 in x 1/4 in, Max. Fluid Temp. 140 Degrees F, Body Material PVC, Cover Material Noryl(TM), Elastomer Material EPDM, Nut Material Stainless Steel, Spring Material Zinc Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 0.5 gpf, Plastic/Chrome, Single Flush, Urinal Flush Valve Retrofit Kit (G2 RESS-U-0.5)
- PREMIER Side Spray Assembly in Brushed Nickel BN (3570708)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 8 In, 150 psi, Poly (PE08150)
- OATEY Cleanout Plug, Recessed Head, 2 In (42741)
- HAYWARD FLOW CONTROL Relief Valve, 3/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1075TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1050TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/2", PP/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV3050TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 1", PP/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV3100TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1100TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1050TPE1)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF 25 AUB Z3)
- Hayward Flow Control Valves