Shop All Relief Valves
Hayward Flow Control
Relief Valve, 1/2", CPVC/FPM, Adjustable 5-75 psi, Threaded
Mfr # RV2050T
Zoro # G2926192
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material CPVC
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # RV2050T
- Zoro # G2926192
- UPC # 610377711883
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Overall Length | 2 5/7 in |
Overall Height | 6 3/4 in |
Details
Body Material | CPVC |
Item | Adjustable Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Test Lever | No |
Pressure Range | 5 to 75 psi |
Seat Material | FPM |
Spring Material | Coated Stainless Steel |
Factory Set Pressure | 25 psi |
Disc Material | CPVC |
Temp. Range | 40 Degrees to 140 Degrees F |
Description
Adjustable Relief Valve, Body Material CPVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Factory Set Pressure 25 psi, Pressure Range 5 to 75 psi, Disc Material CPVC, Overall Height 6 3/4 in, Overall Length 2 5/7 in, Seat Material FPM, Spring Material Coated Stainless Steel, Temp. Range 40 Degrees to 140 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strut Pipe Clamp, Size 2 In, Type: Heavy Duty (RIGD0200EG)
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 0420HA 4 in. x 100 ft. Drain Sleeve (879361)
- GEBERIT Rtfset Bd 52 (151.551.HM.1)
- KOHLER Aerator Kit (1352591)
- HAYWARD FLOW CONTROL Relief Valve, 1/2", PVC/FPM, Adjustable 5-75 psi, Threaded (RV1050T)
- HAYWARD FLOW CONTROL Relief Valve, 2", PVC/FPM, Adjustable 5-75 psi, Threaded (RV1200T)
- HAYWARD FLOW CONTROL Relief Valve, 1/2", PVC/EPDM, Adjustable 5-75 psi, Threaded (RV1050TE)
- HAYWARD FLOW CONTROL Relief Valve, 1", PVC/EPDM, Adjustable 5-75 psi, Threaded (RV1100TE)
- HAYWARD FLOW CONTROL Relief Valve, 2", PVC/EPDM, Adjustable 5-75 psi, Threaded (RV1200TE)
- HAYWARD FLOW CONTROL Relief Valve, 1-1/2", PVC/FPM, Adjustable 5-75 psi, Threaded (RV1150T)
- ALLIED VALVE 424LB/HR 1-1/4IN X 1IN 240PSI NPT RELIEF VALVE (6010F1)
- Hayward Flow Control Valves