Shop All Pressure Reducing Valves
Hayward Flow Control
Relief Valve, 1", PP/TFE/EPDM, Adjustable 10-150 psi, FPT
Mfr # RPV3100TPE1
Zoro # G9886129
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Inlet Size 1"
- Port Size 1" x 1"
- Connection Type FNPT
- Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # RPV3100TPE1
- Zoro # G9886129
- UPC # 610377303637
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Inlet Size | 1" |
Port Size | 1" x 1" |
Height | 5.86" |
Length | 3-1/2" |
Details
Connection Type | FNPT |
Body Material | Polypropylene |
Max. Pressure | 150 psi |
Max. Temp. | 70 Degrees F |
Max. Continuous Flow Rate | 24 gpm |
Max. Intermittent Flow Rate | 7.5 gpm |
Nut Material | Stainless Steel |
Pressure Adjustment Range | 10 to 150 psi |
Cover Material | Noryl(TM) |
Elastomer Material | EPDM |
Application | Chemical Dosing, Transfer and Processing, Chlorination Systems |
Valve Type | Pressure Reducing |
Spring Material | Zinc Plated |
Max. Fluid Temp. | 180 Degrees F |
Item | Pressure Reducing Control Valve |
Max. Continous Flow Rate | 24 gpm |
Operating Pressure | 150 psi |
Description
Pressure Reducing Control Valve, Valve Type Pressure Reducing, Pipe Size 1 in, Connection Type Threaded, Operating Pressure 150 psi, Max. Continuous Flow Rate 24 gpm, Max. Intermittent Flow Rate 7.5 gpm, Port Size 1 in x 1 in, Max. Fluid Temp. 180 Degrees F, Body Material Polypropylene, Cover Material Noryl(TM), Elastomer Material EPDM, Nut Material Stainless Steel, Spring Material Zinc Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/4" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310061601)
- ZORO SELECT 1" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP100-4)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 2 pcs (07B016666RRSE)
- JONES STEPHENS Stamped Strainer, Brushed Nickel, 4-1/4" (C6089BN)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1100TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 1-1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1150TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/2", PP/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV3050TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1075TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/8", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1037TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1025TPE1)
- WATTS Pressure Reducing Valve, 3 In, Flanged (M115-3 FL)
- Hayward Flow Control Valves