Shop All Needle Valves
Hayward Flow Control
PVDF Needle Valves/FPM O-Ring, PTFE Seat
Mfr # NVA5050T
Zoro # G607963729
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection NPT
- Body Material PVDF
- Max. Pressure 150 psi
- Stem Type Integrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # NVA5050T
- Zoro # G607963729
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 1/2 in |
Max. Height | 3 23/50 in |
Length | 2 1/2 in |
Details
Connection | NPT |
Body Material | PVDF |
Max. Pressure | 150 psi |
Item | PVDF Needle Valves w/FPM o-ring, PTFE seat, threaded end connections |
Stem Type | Integrated |
Seal Material | FPM |
Fitting Style | Straight |
Temp. Rating | Up to 240 Degrees F |
Flow Coefficient (Cv) | 0.79 |
Description
PVDF Needle Valves w/FPM o-ring, PTFE seat, threaded end connections, Straight, Body Material PVDF, Pipe Size 1/2 in, NPT Connection, Stem Type Integrated, Seal Material FPM, Max. Pressure 150 psi, Temp. Rating Up to 240 Degrees F, Max. Height 3 23/50 in, Length 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (G-F600-25)
- EVERFLOW Icemaker Outlet Box Square Faceplate Replacement; White ABS (SB100-1)
- GROHE Universal Non-Return Valves Starlight Ch (1411600M)
- ORBIT 3/4 X 1/2 in. Plastic Threaded Female/Male Hose to Pipe Fitting (53365)
- HAYWARD FLOW CONTROL PVDF Needle Valves/FPM O-Ring, PTFE Seat (NVA5037T)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PVC, 3/8", Threaded (NVA1037T)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PVC/FPM, 1/4", Threaded (NVA1025T)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PP/FPM, 3/8", Threaded (NVA4037T)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PP/FPM, 1/2", Threaded (NVA4050T)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PP/FPM, 1/4", Threaded (NVA4025T)
- PARKER Needle Valve, 1/4 In., Flare to Flare (NV102F-4)
- Hayward Flow Control Valves