Shop All Diaphragm Valves
Hayward Flow Control
PVC Diaphragm Valve
Mfr # DAB1040FPK
Zoro # G907963535
Free Shipping & Returns
$1,798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Pipe Size 4 in
- Connection Flanged
- Coefficient of Volume 190
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # DAB1040FPK
- Zoro # G907963535
- Country of Origin United States
- Category Diaphragm Valves
Dimensions
Pipe Size | 4 in |
Length | 13 1/2 in |
Nominal Valve Size | 4 in |
Handle Height | 11.81 in |
Overall Length | 13.5 in |
Description
Diaphragm Valve, Coefficient of Volume (Cv) 190, Nominal Valve Size 4 in, Connection Type - Side 1 Flange, Connection Type - Side 2 Flange, For Media Chemicals, Standards ASTM D1784, Diaphragm Material EPDM, PTFE, Seal Material PTFE, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 140 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material PVC, Special Features Position Indicator, Inlet Connection Gender Not Applicable, Overall Length 13.5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" x 9" BLACK NIPPLE (355-113E)
- DELTA Monitor, 13 Series Shower Trim (T13291-LHD)
- SLOAN Ss3065 Wall Hung Sink 21 X 20 4" CSet (3873065)
- STEEL & OBRIEN 4" Butt Weld End Long Tee - 304SS Unpolished (7W-4-1-304)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 2", PVC/FPM, S/T (DAB1020UFF)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1015UEE)
- HAYWARD FLOW CONTROL Diaphragm Valve, 2", PVC/FPM, Flanged (DAB1020FFK)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1020UEE)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 1", PVC/EPDM, S/T (DAB1010UEE)
- BASIKS Diaphragm Valve, PVC, 1-1/2", PTFE/FKM, SOC (DT14-150VS-PV)
- HONEYWELL 313745 5" Silicone Diaphragm For (313745)
- Hayward Flow Control Diaphragm Valves