Shop All Diaphragm Valves
Hayward Flow Control
PVC Diaphragm Valve
Mfr # DAB1020UEE
Zoro # G707963520
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Pipe Size 2 in
- Connection Threaded x True Union Socket
- Coefficient of Volume 56
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # DAB1020UEE
- Zoro # G707963520
- Country of Origin United States
- Category Diaphragm Valves
Dimensions
Pipe Size | 2 in |
Length | 12 79/100 in |
Overall Length | 8.27 in |
Nominal Valve Size | 2 in |
Handle Height | 8.27 in |
Description
Diaphragm Valve, Coefficient of Volume (Cv) 56, Nominal Valve Size 2 in, Connection Type - Side 1 NPT, Connection Type - Side 2 Socket, For Media Chemicals, Standards ASTM D1784, Diaphragm Material EPDM, Seal Material EPDM, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 140 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material PVC, Special Features Position Indicator, Inlet Connection Gender Not Applicable, Overall Length 8.27 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" X 7" 304 SS NIPPLE (304-211)
- SLOAN Repair Kit V651A-Bx Repair Kit (Boxed) (3323183)
- BONOMI 2" NPT Stainless Steel Spring Check Valve (S250-2)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 8" Add-A-Faucet (BKF-SMPR-WB-AF8-G)
- HAYWARD FLOW CONTROL Diaphragm Valve, 2", PVC/FPM, Flanged (DAB1020FFK)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 1", PVC/EPDM, S/T (DAB1010UEE)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 2", PVC/FPM, S/T (DAB1020UFF)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1015UEE)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1 In., Socket/Thrd (161514614)
- GEORG FISCHER Diaphragm Valve, 2-Way, 3/4 In, Socket/Thrd (161514633)
- DWYER INSTRUMENTS Springless Diaphragm Valves, 112 Npt Diaph Vl (RDCV45T)
- Hayward Flow Control Diaphragm Valves