Shop All Diaphragm Valves
Hayward Flow Control
PVC Diaphragm Valve
Mfr # DAB1012UPF
Zoro # G707963537
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Pipe Size 1 1/4 in
- Connection Threaded x True Union Socket
- Coefficient of Volume 18
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # DAB1012UPF
- Zoro # G707963537
- Country of Origin United States
- Category Diaphragm Valves
Dimensions
Pipe Size | 1 1/4 in |
Length | 11 11/50 in |
Handle Height | 7.67 in |
Nominal Valve Size | 1 1/4 in |
Overall Length | 5.2 in |
Description
Diaphragm Valve, Coefficient of Volume (Cv) 18, Nominal Valve Size 1 1/4 in, Connection Type - Side 1 NPT, Connection Type - Side 2 Socket, For Media Chemicals, Standards ASTM D1784, Diaphragm Material EPDM, PTFE, Seal Material FPM, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 140 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material PVC, Special Features Position Indicator, Inlet Connection Gender Not Applicable, Overall Length 5.2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Round Wall Flange Cr (960-045A)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2970)
- HAM-LET 3/8" Compression x FPT SS Female Run Tee (771LF SS 3/8 X 3/8)
- EPC Adapter Female St Copper 3/4 (30242)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1015UEE)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 2", PVC/FPM, S/T (DAB1020UFF)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1020UEE)
- HAYWARD FLOW CONTROL Diaphragm Valve, 2", PVC/FPM, Flanged (DAB1020FFK)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 1", PVC/EPDM, S/T (DAB1010UEE)
- BASIKS Diaphragm Valve, PVC, 1", PTFE/FKM, Socket (DT14-100VS-PV)
- HONEYWELL THERMAL SOLUTIONS V4943B1035 120V 1-1/2" (V4943B1035)
- Hayward Flow Control Valves