Shop All Solenoid Valves
Hayward Flow Control
Natural PVDF Solenoid Valve w/FPM O-Ring
Mfr # SV50100TV220A
Zoro # G707967474
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 in
- Electrical Connections 1/2" Conduit; SJ-Type Cord
- Voltage 220V AC
- Valve Configuration Normally Closed
- Body Material - Valves PVDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # SV50100TV220A
- Zoro # G707967474
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 in |
Overall Height | 6 5/8 in |
Overall Length | 5 7/16 in |
Details
Electrical Connections | 1/2" Conduit; SJ-Type Cord |
Voltage | 220V AC |
Item | Solenoid Valve |
Valve Configuration | Normally Closed |
Body Material - Valves | PVDF |
NEMA Rating | 4 |
Seal Material - Valves | FPM |
Watts | 21.6 W |
Compliance | CSA, UL |
Max. Operating Pressure Differential Water | 90 psi |
Coil Insulation Class | F |
Standards | CSA, UL Listed |
Operation | NPT Thread |
Min. Operating Pressure Differential | 0 psi |
Max. Flow Rate | 11.5 gpm |
Coil Enclosure | Watertight without Junction Box |
Coefficient of Volume | 3.8 |
Description
Solenoid Valve, PVDF Solenoid Valve, Normally Closed, Media - Valves Water, Pipe Size - Valves 1 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Water 90 psi, Voltage 220V AC, Coefficient of Volume 3.8, Body Material - Valves PVDF, Coil Insulation Class F, Seal Material - Valves FPM, Operation NPT Thread, Watts 21.6 W, Max. Flow Rate 11.5 gpm, Coil Enclosure Watertight without Junction Box, Electrical Connections 1/2 In. Conduit; SJ-Type Cord, NEMA Rating 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200114)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., Socket Weld (3001300601)
- DIXON EZLink Type DC Armless Cam and Groove Dust Cap, 3 in, 316 SSss Steel (EZL300-DC-SS)
- LEGEND VALVE 1-1/2" X 8" GALVANIZED NIPPLE (356-152)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV20100STE)
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV10100STE)
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV10100STV)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV20075STV)
- HAYWARD FLOW CONTROL 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV10050STE)
- HAYWARD FLOW CONTROL 120VAC PVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV10075STE)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/2 in Pipe Size (EF8344G074MO120/60,110/50DA)
- Hayward Flow Control Valves