Shop All Solenoid Valves
Hayward Flow Control
Natural PVDF Solenoid Valve w/FPM O-Ring
Mfr # SV50075TV12AD
Zoro # G407967491
product price: $980.99
/ea
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Electrical Connections 1/2" Conduit; SJ-Type Cord
- Voltage 12V AC/DC
- Valve Configuration Normally Closed
- Body Material - Valves PVDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # SV50075TV12AD
- Zoro # G407967491
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Overall Length | 5 7/16 in |
Overall Height | 6 5/8 in |
Details
Electrical Connections | 1/2" Conduit; SJ-Type Cord |
Voltage | 12V AC/DC |
Item | Solenoid Valve |
Valve Configuration | Normally Closed |
Body Material - Valves | PVDF |
Coil Insulation Class | F |
Compliance | CSA, UL |
Coefficient of Volume | 3.2 |
NEMA Rating | 4 |
Coil Enclosure | Watertight without Junction Box |
Min. Operating Pressure Differential | 0 psi |
Watts | 19.2 W |
Max. Flow Rate | 7 gpm |
Seal Material - Valves | FPM |
Max. Operating Pressure Differential Water | 90 psi |
Standards | CSA, UL Listed |
Operation | NPT Thread |
Description
Solenoid Valve, PVDF Solenoid Valve, Normally Closed, Media - Valves Water, Pipe Size - Valves 3/4 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Water 90 psi, Voltage 12V AC/DC, Coefficient of Volume 3.2, Body Material - Valves PVDF, Coil Insulation Class F, Seal Material - Valves FPM, Operation NPT Thread, Watts 19.2 W, Max. Flow Rate 7 gpm, Coil Enclosure Watertight without Junction Box, Electrical Connections 1/2 In. Conduit; SJ-Type Cord, NEMA Rating 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 2in, 30 psi (LFU5B-LP-Z3)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRN7)
- STEEL & OBRIEN 2" Tri-Clamp End x Female Pipe Thread - 2.343" Long 304 (22MP-2-304)
- STEEL & OBRIEN 6" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 304SS (14WMP-6-304)
- HAYWARD FLOW CONTROL 120VAC PVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV10075STE)
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV10075STV)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV20075STV)
- HAYWARD FLOW CONTROL 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV10050STV)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV20050STE)
- HAYWARD FLOW CONTROL 120VAC CPVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV20050STV)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8345G001)
- Hayward Flow Control Solenoid Valves