Shop All Solenoid Valves
Hayward Flow Control
Natural PVDF Solenoid Valve w/FPM O-Ring
Mfr # SV50050SV24AD
Zoro # G607967482
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Electrical Connections 1/2" Conduit; SJ-Type Cord
- Voltage 24V AC/DC
- Valve Configuration Normally Closed
- Body Material - Valves PVDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # SV50050SV24AD
- Zoro # G607967482
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Overall Height | 6 13/32 in |
Overall Length | 5 in |
Details
Electrical Connections | 1/2" Conduit; SJ-Type Cord |
Voltage | 24V AC/DC |
Item | Solenoid Valve |
Valve Configuration | Normally Closed |
Body Material - Valves | PVDF |
Max. Flow Rate | 3.8 gpm |
Coil Insulation Class | F |
NEMA Rating | 4 |
Coil Enclosure | Watertight without Junction Box |
Coefficient of Volume | 2.3 |
Watts | 19.2 W |
Min. Operating Pressure Differential | 0 psi |
Operation | Socket Fusion |
Seal Material - Valves | FPM |
Standards | CSA, UL Listed |
Max. Operating Pressure Differential Water | 90 psi |
Compliance | CSA, UL |
Description
Solenoid Valve, PVDF Solenoid Valve, Normally Closed, Media - Valves Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Water 90 psi, Voltage 24V AC/DC, Coefficient of Volume 2.3, Body Material - Valves PVDF, Coil Insulation Class F, Seal Material - Valves FPM, Operation Socket Fusion, Watts 19.2 W, Max. Flow Rate 3.8 gpm, Coil Enclosure Watertight without Junction Box, Electrical Connections 1/2 In. Conduit; SJ-Type Cord
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 5-5/8" Max. O.D. PVC Insulated Fitting Cover (29930)
- SLOAN Valve Flush Sloan #111 (3010000)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1919653)
- MOEN Whitmore Spot Resist Stainless One-Handle High Arc Kitchen Faucet (87044SRS)
- HAYWARD FLOW CONTROL 120VAC CPVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV20050STV)
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV10100STV)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV20100STE)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV20075STV)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV20100STV)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV20075STE)
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (WT8551A001MS)
- Hayward Flow Control Valves