Shop All Ball Valves
Hayward Flow Control
Manual 2-Way Ball Valve, True-Union, PVC
Mfr # TBH1300A0TE0000
Zoro # G306626680
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Body Material PVC
- Body Style True Union
- Tube Size 3 in
- Valve Structure 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TBH1300A0TE0000
- Zoro # G306626680
- UPC # 610377397612
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3 in |
Tube Size | 3 in |
Overall Length | 14.6 in |
Handle Height | 6.7 in |
Connection Size - Side 1 | 3 in |
Ball Opening Size | 2.75 in |
Connection Size - Side 2 | 3 in |
Nominal Valve Size | 3 in |
Handle Length | 10.5 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMG 1 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10501TMG)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/4 in. Tube, 304SS (CN20SS)
- OLYMPIA FAUCETS Sleeve, Polished Chrome (OP-440054)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PMCD4203)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", CPVC/EPDM, S/T (TBB2015CPEG)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW1150STE)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/FPM, Full Port, S/T (TBH1100ASTV0000)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW1050STE)
- HAYWARD FLOW CONTROL Ball Valve, True Union, PVC/FPM, 2", Full Port, S/T (TBH1200ASTV0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1", CPVC/FPM, Full Port, Drilled, S/T, Vented (TBH2100ASTV0Z00)
- ZURN Resilient Seated Ball Type Test Cock 14- (14-860XL)
- Hayward Flow Control Ball Valves