Shop All Ball Valves
Hayward Flow Control
Manual 2-Way Ball Valve, True-Union, PVC
Mfr # TBH1300A0SV0Z00
Zoro # G206626698
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Body Material PVC
- Body Style True Union
- Tube Size 3 in
- Handle Material Glass-Filled Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TBH1300A0SV0Z00
- Zoro # G206626698
- UPC # 610377398121
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3 in |
Tube Size | 3 in |
Overall Length | 14.6 in |
Handle Height | 6.7 in |
Handle Length | 10.5 in |
Connection Size - Side 1 | 3 in |
Connection Size - Side 2 | 3 in |
Nominal Valve Size | 3 in |
Ball Opening Size | 2.75 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" A-LOK(R) Stainless Steel Instrumentation Check Valve (8A-C8L-10-SS)
- NIBCO 1" NOM C x 3/4" FNPT Copper Reducing Adapter (603R 1x3/4)
- ZORO SELECT 1/8" MNPT 304 SS Square Head Plug (40SQ112N018)
- VALTERRA Gate Valve, Class 125, 12 In. (6912)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", PVC/FPM, S/T (TBB1015CPFG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/EPDM, S/T (TBB1007CPEG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 3/4", CPVC/FPM, Full Port, Drilled, S/T, Vented (TBH2075ASTV0Z00)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/FPM, S/T (TBB1007CPFG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", PVC/EPDM, Full Port, S/T (TBH1150ASTE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/4", PVC/FPM, Full Port, Threaded (TBH1025A0TV0000)
- LEGEND VALVE 1/8" T-810 MICRO BALL VALVE (101-000)
- Hayward Flow Control Valves