Shop All Ball Valves
Hayward Flow Control
Manual 2-Way Ball Valve, True-Union, PVC
Mfr # TBH1250A0SE0000
Zoro # G006626706
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Body Material PVC
- Body Style True Union
- Tube Size 2 1/2 in
- Stem Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # TBH1250A0SE0000
- Zoro # G006626706
- UPC # 610377397704
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2 in |
Tube Size | 2 1/2 in |
Overall Length | 14.65 in |
Connection Size - Side 2 | 2 1/2 in |
Handle Height | 6.7 in |
Handle Length | 10.5 in |
Nominal Valve Size | 2 1/2 in |
Ball Opening Size | 2.75 in |
Connection Size - Side 1 | 2 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Towel Ring (72571-SN)
- FISHER MFG Ultra-Spray Valve 3/8" (2949)
- WATTS Double Check Valve Assembly, 3/4 in. Size (3/4 LF007M3-QT-PRESS)
- ZORO SELECT Pipe, For Air, 2 31/64 in I.D., Aluminum (ZUSA-PF-14951)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/EPDM, S/T (TBB2020CPEG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", CPVC/EPDM, Full Port, S/T (TBH2050ASTE0000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0TE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", PVC/FPM, Full Port, S/T (TBH1150ASTV0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", CPVC/FPM, Full Port, S/T (TBH2100ASTV0000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SV0000)
- B & K BALL VALVE 1""SOLV PVC 80 (107-605)
- Hayward Flow Control Ball Valves