Shop All Ball Valves
Hayward Flow Control
Manual 2-Way Ball Valve, True-Union, CPVC
Mfr # TBH2400A0TE0000
Zoro # G506626695
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Body Material CPVC
- Body Style True Union
- Tube Size 4 in
- Standards ASTM D1784 Cell Class 23447, ASTM D4101 Cell Class 85580, NSF/ANSI 372
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # TBH2400A0TE0000
- Zoro # G506626695
- UPC # 610377397810
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 4 in |
Tube Size | 4 in |
Overall Length | 17.26 in |
Connection Size - Side 1 | 4 in |
Connection Size - Side 2 | 4 in |
Handle Height | 7.2 in |
Nominal Valve Size | 4 in |
Handle Length | 10.5 in |
Ball Opening Size | 3.81 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Grade Hose, 2" ID x 8 ft., White (FTH200-08TC-G)
- RAIN BIRD Valve Box, 10" Round w/Green Lid (VBRND10)
- MILWAUKEE TOOL 1" ProPEX Expansion Head (49-16-2408)
- APOLLO BY TMG 2 in. x 2 in. PVC Slip Joint x Slip Joint Union (PVCU2)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/FPM, S/T (TBB1020CPFG)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW1300T)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/EPDM, Full Port, Flanged (TBH1200A0FE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/EPDM, S/T (TBB1020CPEG)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW2075ST)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/FPM, S/T (TBB2020CPFG)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 3 pcs (05B046666RRSW)
- Hayward Flow Control Valves