Shop All Ball Valves
Hayward Flow Control
Manual 2-Way Ball Valve, True-Union, CPVC
Mfr # TBH2400A0SV0000
Zoro # G706626686
product price: $1,055.99
/ea
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Body Material CPVC
- Body Style True Union
- Tube Size 4 in
- Standards ASTM D1784 Cell Class 23447, ASTM D4101 Cell Class 85580, NSF/ANSI 372
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TBH2400A0SV0000
- Zoro # G706626686
- UPC # 610377397766
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 4 in |
Tube Size | 4 in |
Overall Length | 17.26 in |
Nominal Valve Size | 4 in |
Handle Height | 7.2 in |
Connection Size - Side 2 | 4 in |
Handle Length | 10.5 in |
Connection Size - Side 1 | 4 in |
Ball Opening Size | 3.81 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Fluidmaster 504 Universal Chemical-Resistant Toilet Tank Flapper (504)
- KOHLER Stopper Assy (20619-CP)
- KOHLER Artifacts Double Robe Hook (72572-2MB)
- PARKER Push-to-Connect Bulkhead Union, 1/2 in Tube Size, Nylon, White, 5 PK (6316 62 00WP2)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1/2", PTFE (EATBH105STE)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/EPDM, S/T (TBB1005CPEG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", CPVC/FPM, Full Port, S/T (TBH2075ASTV0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", CPVC/EPDM, Full Port, S/T (TBH2075ASTE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/FPM, S/T (TBB2020CPFG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3", PVC/FPM, Socket (TBB1030SPFG)
- EVERFLOW Replacement Lever Handle forBall Valve Stainless Steel Quarter Turn 1-1/4" (610HANSS114)
- Hayward Flow Control Ball Valves