Shop All Ball Valves
Hayward Flow Control
Manual 2-Way Ball Valve, True-Union, CPVC
Mfr # TBH2300A0SE0000
Zoro # G406626702
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Body Material CPVC
- Body Style True Union
- Tube Size 3 in
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TBH2300A0SE0000
- Zoro # G406626702
- UPC # 610377397742
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3 in |
Tube Size | 3 in |
Overall Length | 14.6 in |
Handle Height | 6.7 in |
Nominal Valve Size | 3 in |
Ball Opening Size | 2.75 in |
Connection Size - Side 1 | 3 in |
Connection Size - Side 2 | 3 in |
Handle Length | 10.5 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 45 deg, 3/4", 150,316, Thrd Heavy (4381034640)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-CP)
- HYDROMAXX 3/4"x50Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK034050)
- KERICK Float Valve and Float w/Adjustable Arm (MA252)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0SE0000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/FPM, S/T (TBB1007CPFG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/EPDM, Full Port, S/T (TBH1050ASTE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/FPM, S/T (TBB1005CPFG)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0TV0000)
- NIBCO 1" FNPT Bronze Ball Valve Inline (T58570LL 1)
- Hayward Flow Control Valves