Shop All Ball Valves
Hayward Flow Control
Manual 2-Way Ball Valve, NPTF, PVC
Mfr # LC12
Zoro # G407963714
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Body Material PVC
- Connection Type FPT x FPT; FPT x Hose; FPT x MPT; Hose x Hose; MPT x Hose; MPT x MPT
- Handle Type Tee
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # LC12
- Zoro # G407963714
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4 in |
Overall Length | 2.1 in |
Nominal Valve Size | 1/4 in |
Handle Height | 1.51 in |
Handle Length | 1.76 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Standard Port, Handle - Locking Non-Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 4" QC x NPT Male (ZUSA-STF-BW-150)
- T&S BRASS Elbow, Nozzle (90 Degree) (000082-40)
- CHARLOTTE PIPE AND FOUNDRY DWV Male Trap Adapter (PVC 00103R 0600HA)
- VIEGA Viega ProPress union, 1-1/2" x 1-1/2" (79720)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/EPDM, Full Port, Flanged (TBH2200A0FE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", CPVC/FPM, Full Port, S/T (TBH2150ASTV0000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2300A0SV0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/FPM, Full Port, Z-Ball, Drilled, S/T, Vented (TBH2200ASTV0Z00)
- HAYWARD FLOW CONTROL CPVC 3-Way True Union Ball Valves (TW2050STE)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/FPM, S/T (TBB1005CPFG)
- DIXON 1-1/4" NPT Brass Ball Valve (FBVG125)
- Hayward Flow Control Valves