Shop All Plumbing Parts
Hayward Flow Control
Gauge Guard, 1/4" x 1/2", CPVC/FPM, FPT x FPT
Mfr # GG225X50
Zoro # G9886110
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4" x 1/2"
- Type Repair Part
- Fits Brand Hayward
- Material of Construction CPVC
- For Use With Gauges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # GG225X50
- Zoro # G9886110
- UPC # 610377610049
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1/4" x 1/2" |
Thread Size | 1/2" |
Details
Type | Repair Part |
Fits Brand | Hayward |
Material of Construction | CPVC |
For Use With | Gauges |
For Use With Mfr. Model Number | GG030DUAL, GG060DUAL, GG160DUAL, GG160DUALFILL |
Item | Pfister Sleeve Retainer Chrome |
Inlet (In.) | 1/4 |
Temp. Range | 32 Degrees to 190 Degrees F |
Includes | FPM Diaphragm |
Description
Gauge Guard, Fits Brand Hayward, For Use With Mfr. Model Number GG030DUAL, GG060DUAL, GG160DUAL, GG160DUALFILL, Includes FPM Diaphragm, Repair Part, Size 1/4 in x 1/2 in, 1/2 in Thread Size, Inlet (In.) 1/4 in, Material of Construction CPVC, Temp. Range 32 Degrees to 190 Degrees F, For Use With Gauges
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tub/Shower Drain Covers Wrought Iron (102763WR)
- LEGEND VALVE 3/4" T-2006NL W/ T HANDLE (101-589NL)
- LEGEND VALVE 1-1/4" GALV. SQUARE HEAD PLUG (352-406)
- KOHLER Plunger Assy, Brass (1037022-2MB)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"'4" SB/DB, 1/16" Perforations (BS14001/16)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"- 4" SB/DB, 3/16" Perforations (BS14003/16)
- HAYWARD FLOW CONTROL Replacement Basket, CPVC, Fits 2-1/2"-4" SB/DB, 1/8" Perforations (BS24001/8)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/4", CPVC/FPM, FPT x FPT (GG225X25)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"-4" SB/DB, 1/8" Perforations (BS14001/8)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 1/2"-1" SB/DB, 1/16" Perforations (BS11001/16)
- SLOAN Spud Coupling Assembly, 3/4 In (F54A)
- Hayward Flow Control Plumbing Parts