Shop All Gaskets, Hardware, & O-Rings
Hayward Flow Control
Gasket Replacement, FKM, 6"OD
Mfr # BFXAGST060F
Zoro # G807967435
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Mfr Part Number BFA1060CFS, BFA1060SFS, BFA1060TFS, BFA2060CFS, BFA2060SFS, BFA2060TFS, BFA3060TFS
- Outside Diameter 6 in
- Gasket Material FKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BFXAGST060F
- Zoro # G807967435
- Country of Origin United States
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter | 6 in |
Details
Item | Gasket Replacement |
Compatible Mfr Part Number | BFA1060CFS, BFA1060SFS, BFA1060TFS, BFA2060CFS, BFA2060SFS, BFA2060TFS, BFA3060TFS |
Gasket Material | FKM |
Description
Gasket Replacement, Compatible Grainger Part Number 3CDG4, 3CDG5, 3CDG6, 3CDH6, 3CDN4, 3CDN5, 3CDN6, Compatible Mfr Part Number BFA1060CFS, BFA1060SFS, BFA1060TFS, BFA2060CFS, BFA2060SFS, BFA2060TFS, BFA3060TFS, Gasket Material FKM, Outside Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (31621-RA-0)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1-1/2 in Pipe Size (H435015SRLS)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X25)
- ALFA LAVAL Seal Ring HNBR 2.5" LKB (9611414114)
- HAYWARD FLOW CONTROL Gasket Replacement, EPDM, 2"OD (BFXAGST020E)
- HAYWARD FLOW CONTROL Gasket Replacement, FKM, 2"OD (BFXAGST020F)
- THRIFCO PLUMBING 3-3/4x4x1/8 O'ring (4407240)
- SPRINGER PARTS 4V2 Rotor O-Ring, NBR (FDA) (10/PK); Replaces APV® Part# 543S131315 (543S131315SP)
- DANCO Rubber 3/8 inch D X 7/8 inch D Faucet Gasket (35318B)
- RHEEM Gasket, SP310060 (SP310060)
- SPRINGER PARTS O-Ring FKM/SFY - Blue MD; Replaces 71-331-MDB (71-331-MDBSP)
- Hayward Flow Control Plumbing Parts & Accessories