Shop All Gaskets, Hardware, & O-Rings
Hayward Flow Control
Gasket Replacement, FKM, 1"OD
Mfr # BFXAGST010FL
Zoro # G107967432
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1 in
- Compatible Mfr Part Number BFA1010CFL, BFA1010SFL, BFA1010TFL, BFA2010CFL, BFA2010SFL, BFA2010TFL, BFA3010TFL
- Gasket Material FKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BFXAGST010FL
- Zoro # G107967432
- Country of Origin United States
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter | 1 in |
Details
Item | Gasket Replacement |
Compatible Mfr Part Number | BFA1010CFL, BFA1010SFL, BFA1010TFL, BFA2010CFL, BFA2010SFL, BFA2010TFL, BFA3010TFL |
Gasket Material | FKM |
Description
Gasket Replacement, Compatible Grainger Part Number 801HM6, 801HM7, 801HM8, 801HP4, 801HP5, 801HP6, Compatible Mfr Part Number BFA1010CFL, BFA1010SFL, BFA1010TFL, BFA2010CFL, BFA2010SFL, BFA2010TFL, BFA3010TFL, Gasket Material FKM, Outside Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 SWT UNION ADPT T6801NL (333-4NLS)
- KIBI Circular Water Filtration Faucet (KFF501CH)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brushed Gold (KTF301BG)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7044)
- HAYWARD FLOW CONTROL Gasket Replacement, FKM, 2"OD (BFXAGST020F)
- HAYWARD FLOW CONTROL Gasket Replacement, EPDM, 2"OD (BFXAGST020E)
- GRUVLOK Gasket, Grade T, 2 In, Nitrile (0390079127)
- MOEN Two-Handle Centerset Faucet Gasket Kit (163296)
- GRUVLOK Gasket, Grade EP, 3 In, EPDM (0390078681)
- SPRINGER PARTS O-Ring, NBR (FDA); Replaces Waukesha Cherry-Burrell Part# N70272 (N70272SP)
- JAY R. SMITH MANUFACTURING Gasket, Water Closet, Size: 5" (0100GASKET-FELT)
- Hayward Flow Control Gaskets, Hardware, & O-Rings