Shop All Gaskets, Hardware, & O-Rings
Hayward Flow Control
Gasket Replacement, EPDM, 6"OD
Mfr # BFXAGST060E
Zoro # G507967445
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 6 in
- Gasket Material EPDM
- Compatible Mfr Part Number BFA1060CES, BFA1060SES, BFA1060TES, BFA2060CES, BFA2060SES, BFA2060TES, BFA3060TES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BFXAGST060E
- Zoro # G507967445
- Country of Origin United States
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter | 6 in |
Details
Item | Gasket Replacement |
Gasket Material | EPDM |
Compatible Mfr Part Number | BFA1060CES, BFA1060SES, BFA1060TES, BFA2060CES, BFA2060SES, BFA2060TES, BFA3060TES |
Description
Gasket Replacement, Compatible Grainger Part Number 3CDJ6, 3CDT4, 3CDT5, 3CDT6, 3CEH4, 3CEH6, 3CEH8, Compatible Mfr Part Number BFA1060CES, BFA1060SES, BFA1060TES, BFA2060CES, BFA2060SES, BFA2060TES, BFA3060TES, Gasket Material EPDM, Outside Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 1800 W (MINI 2)
- ILC Replacement for Whirlpool Edr1rxd1 Filter, PK 2 (EDR1RXD1)
- ZURN Waterless Urinal Strainer Removal Tool (P5795-10)
- PENTAIR/PENTEK Filter Housing, 20 In., 7-9/10 In W, 304 SS (ESC5202NB410-75)
- HAYWARD FLOW CONTROL Gasket Replacement, FKM, 2"OD (BFXAGST020F)
- HAYWARD FLOW CONTROL Gasket Replacement, EPDM, 2"OD (BFXAGST020E)
- GRUVLOK Gasket, Grade T, 4 In, Nitrile (0390079200)
- PFISTER Pfister Button O-Ring Sn (941-900K)
- THRIFCO PLUMBING Moen Spout InchO InchRing Kit (4401829)
- GRUVLOK Gasket, Grade EP, 8 In, EPDM (0390078780)
- GRUVLOK Gasket, Grade EP, 6 In, EPDM (0390078764)
- Hayward Flow Control Gaskets, Hardware, & O-Rings