Shop All Gaskets, Hardware, & O-Rings
Hayward Flow Control
Gasket Replacement, EPDM, 1"OD
Mfr # BFXAGST010EL
Zoro # G607967437
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gasket Material EPDM
- Outside Diameter 1 in
- Compatible Mfr Part Number BFA1010CEL, BFA1010SEL, BFA1010TEL, BFA2010CEL, BFA2010SEL, BFA2010TEL, BFA3010TEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BFXAGST010EL
- Zoro # G607967437
- Country of Origin United States
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter | 1 in |
Details
Item | Gasket Replacement |
Gasket Material | EPDM |
Compatible Mfr Part Number | BFA1010CEL, BFA1010SEL, BFA1010TEL, BFA2010CEL, BFA2010SEL, BFA2010TEL, BFA3010TEL |
Description
Gasket Replacement, Compatible Grainger Part Number 801HN5, 801HN6, 801HN7, 801HR3, 801HR4, Compatible Mfr Part Number BFA1010CEL, BFA1010SEL, BFA1010TEL, BFA2010CEL, BFA2010SEL, BFA2010TEL, BFA3010TEL, Gasket Material EPDM, Outside Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Single-Handle Bar Sink Faucet in Vibrant Polished Nickel (28357-SN)
- AEROCEL Self-Seal Insulation, Rubber, 7/8" x 1/2" Wall (723-AC7812SSPT)
- GF PIPING SYSTEMS 3/4", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306350)
- ZORO SELECT CPVC Elbow, 45 Degrees CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (2GKC1)
- HAYWARD FLOW CONTROL Gasket Replacement, FKM, 2"OD (BFXAGST020F)
- HAYWARD FLOW CONTROL Gasket Replacement, EPDM, 2"OD (BFXAGST020E)
- THRIFCO PLUMBING 3/4 PVC Compression Gasket (6622161)
- DANCO Nylon 3/4 inch D X 7/8 inch D Cap Thread Gasket (35576B)
- ZURN Carrier Hardware, 5/8", Stainless Steel (Z1200-74)
- BANJO Gasket, Y Strainer, 1/2-3/4 In (LS075-G)
- DANCO Rubber 3/8 inch D X 47/64 inch D Faucet Gasket (35314B)
- Hayward Flow Control Gaskets, Hardware, & O-Rings