Shop All Gaskets, Hardware, & O-Rings
Hayward Flow Control
Gasket Replacement, EPDM, 1"OD
Mfr # BFXAGST010E
Zoro # G207967431
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1 in
- Compatible Mfr Part Number BFA1010CES, BFA1010SES, BFA1010TES, BFA2010CES, BFA2010SES, BFA2010TES, BFA3010TES, BFAS1010CES, BFAS1010TES, BFAS3010TES, BFAS4010TES
- Gasket Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BFXAGST010E
- Zoro # G207967431
- Country of Origin United States
- Category Gaskets, Hardware, & O-Rings
Dimensions
Outside Diameter | 1 in |
Details
Item | Gasket Replacement |
Compatible Mfr Part Number | BFA1010CES, BFA1010SES, BFA1010TES, BFA2010CES, BFA2010SES, BFA2010TES, BFA3010TES, BFAS1010CES, BFAS1010TES, BFAS3010TES, BFAS4010TES |
Gasket Material | EPDM |
Description
Gasket Replacement, Compatible Grainger Part Number 13L948, 13L949, 13L979, 3CDH9, 3CDP4, 3CDP5, 3CDP6, 3CED5, 3CED7, 3CED9, Compatible Mfr Part Number BFA1010CES, BFA1010SES, BFA1010TES, BFA2010CES, BFA2010SES, BFA2010TES, BFA3010TES, BFAS1010CES, BFAS1010TES, BFAS3010TES, BFAS4010TES, Gasket Material EPDM, Outside Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TRADING HOUSE Green Marble Seat (M-82)
- ZORO SELECT Half Coupling, 2-1/2", 150,316, Thrd Heavy (4381035690)
- ZORO SELECT Cap, 8", Iron, 800 psi (0390030385)
- AMERICAN STANDARD Acrylic Handle Kit (042590-0070A)
- HAYWARD FLOW CONTROL Gasket Replacement, EPDM, 2"OD (BFXAGST020E)
- HAYWARD FLOW CONTROL Gasket Replacement, FKM, 2"OD (BFXAGST020F)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-15-6-EXT)
- GRUVLOK Gasket, Grade T, 3 In, Nitrile (0390079168)
- BANJO T-Bolt Flange Clamp, For Pipe Size 3 (FC300TB)
- DANCO Nylon 13/16 inch D X 1 inch D Cap Thread Gasket (35561B)
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70244 (E70244SP)
- Hayward Flow Control Plumbing Parts & Accessories