Shop All Valve Parts
Hayward Flow Control
Foot Valve Screen, Ball Check, 2", CPVC
Mfr # FV20200SA
Zoro # G4989476
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
- Type Ball Check
- Material of Construction CPVC
- For Use With Hayward Ball Check Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # FV20200SA
- Zoro # G4989476
- UPC # 610377155151
- Country of Origin United States
- Category Valve Parts
Dimensions
Size | 2" |
Details
Item | Foot Valve Screen |
Type | Ball Check |
Material of Construction | CPVC |
For Use With | Hayward Ball Check Valve |
Description
Foot Valve Screen, Ball Check, Size 2 in, Material of Construction CPVC, For Use With Hayward Ball Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X3/8" (4308000646)
- ZORO SELECT PVC Union, Socket x Socket, 1 in Pipe Size (897-375-010)
- KOHLER Waterless Urinal Maintenance Balls (4929-NA)
- MEDITUB MediTub Walk-In 30 x 60 Right Drain White Soaking Walk-In Bathtub (3060WIRWS)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 1-1/2", PVC (FV10150SA)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 2", PVC (FV10200SA)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 3", PVC (FV10300SA)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 4", PVC (FV10400SA)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 3/4", PVC (FV10075SA)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 1", CPVC (FV20100SA)
- SLOAN Flush Valve Accessory Hy32A Cartridge Assembly (0318031)
- Hayward Flow Control Valve Parts