Shop All Diaphragm Valves
Hayward Flow Control
Diaphragm Valve, True Union, 1-1/2", PVC/FPM, S/T
Mfr # DAB1015UFF
Zoro # G2726717
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Pipe Size 1 1/2 in
- Connection FNPT x Socket
- Coefficient of Volume 33
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # DAB1015UFF
- Zoro # G2726717
- UPC # 610377086899
- Country of Origin Korea, Republic of
- Category Diaphragm Valves
Dimensions
Pipe Size | 1 1/2 in |
Length | 11 7/32 in |
Nominal Valve Size | 1 1/2 in |
Overall Length | 7.09 in |
Handle Height | 7.67 in |
Description
Diaphragm Valve, Coefficient of Volume (Cv) 26, Nominal Valve Size 1 1/2 in, Connection Type - Side 1 NPT, Connection Type - Side 2 Socket, For Media Chemicals, Standards ASTM D1784, Diaphragm Material FPM, Seal Material FPM, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 140 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material PVC, Special Features Position Indicator, Inlet Connection Gender Not Applicable, Overall Length 7.09 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE AIR PLUG I/M 3/8""FPT (12537)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (E4PPF06SL)
- ZORO SELECT NylonTubing, 5/32" ID, 1/4" OD, 100 Ft. (1523-150250)
- SANI-LAV Spray Nozzle, 150 psi, 7 gpm, Yellow (N1Y)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 2", PVC/FPM, S/T (DAB1020UFF)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1020UEE)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1015UEE)
- HAYWARD FLOW CONTROL Diaphragm Valve, 2", PVC/FPM, Flanged (DAB1020FFK)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 1", PVC/EPDM, S/T (DAB1010UEE)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1 In., Socket/Thrd (161514614)
- ASAHI Valve, Diaphrgm, 1", PVC, Flanged (1461010)
- Hayward Flow Control Diaphragm Valves