Shop All Diaphragm Valves
Hayward Flow Control
Diaphragm Valve, 1", PVC/EPDM, Flanged
Mfr # DAB1010FEK
Zoro # G3267284
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Pipe Size 1 in
- Connection Flanged
- Coefficient of Volume 13
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # DAB1010FEK
- Zoro # G3267284
- UPC # 610377085533
- Country of Origin Korea, Republic of
- Category Diaphragm Valves
Dimensions
Pipe Size | 1 in |
Length | 5 1/8 in |
Handle Height | 4.25 in |
Nominal Valve Size | 1 in |
Overall Length | 5.2 in |
Description
Diaphragm Valve, Coefficient of Volume (Cv) 10, Nominal Valve Size 1 in, Connection Type - Side 1 Flange, Connection Type - Side 2 Flange, For Media Chemicals, Standards ASTM D1784, Diaphragm Material EPDM, Seal Material EPDM, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 140 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material PVC, Special Features Position Indicator, Inlet Connection Gender Not Applicable, Overall Length 5.2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 1-1/2" x 3/4" (25610)
- GROHE Universal Flow Control (13943000)
- LEGEND VALVE 3/4" 90 COPPER DRAIN ELBOW NL (302-243NL)
- SLOAN Mounting Kit Etf1004A Solenoid And Mounting Hrdw. Kit (3305527)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1020UEE)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1015UEE)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 2", PVC/FPM, S/T (DAB1020UFF)
- HAYWARD FLOW CONTROL Diaphragm Valve, 2", PVC/FPM, Flanged (DAB1020FFK)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 1", PVC/EPDM, S/T (DAB1010UEE)
- HONEYWELL 315917 Diaphragm For Vp525 (315917)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1-1/2 In, Sckt/Thrd (161514616)
- Hayward Flow Control Valves