Shop All Needle Valves
Hayward Flow Control
CPVC Needle Valves/FPM O-Ring, PTFE Seat
Mfr # NVA2037T
Zoro # G707963780
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8 in
- Connection NPT
- Body Material CPVC
- Max. Pressure 150 psi
- Fitting Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # NVA2037T
- Zoro # G707963780
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 3/8 in |
Length | 2 1/2 in |
Max. Height | 3 23/50 in |
Details
Connection | NPT |
Body Material | CPVC |
Max. Pressure | 150 psi |
Item | CPVC Needle Valves w/FPM o-ring, PTFE seat, threaded end connections |
Fitting Style | Straight |
Stem Type | Integrated |
Standards | ASTM D1784 |
Seal Material | FPM |
Temp. Rating | Up to 140 Degrees F |
Flow Coefficient (Cv) | 0.72 |
Description
CPVC Needle Valves w/FPM o-ring, PTFE seat, threaded end connections, Straight, Body Material CPVC, Pipe Size 3/8 in, NPT Connection, Stem Type Integrated, Seal Material FPM, Max. Pressure 150 psi, Temp. Rating Up to 140 Degrees F, Max. Height 3 23/50 in, Length 2 1/2 in, Standards ASTM D1784
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Drum Plug, Wrench Bronze (DPW)
- SIAM 1/2 Lead Free Brass Plug, MNPT (XNL117-08)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1 in, BSPT (ZUSA-PF-10272)
- ZORO SELECT 1/2" MNPT Close TBE Red Brass Pipe Nipple Sch 40 (463-001)
- HAYWARD FLOW CONTROL Needle Valve, Straight, 1/2", PVC/FPM, Threaded (NVA1050T)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PVC/FPM, 1/4", Threaded (NVA1025T)
- HAYWARD FLOW CONTROL PVDF Needle Valves/FPM O-Ring, PTFE Seat (NVA5037T)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PP/FPM, 1/2", Threaded (NVA4050T)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PP/FPM, 3/8", Threaded (NVA4037T)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PVC, 3/8", Threaded (NVA1037T)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-V-1/4-RS)
- Hayward Flow Control Valves