Shop All Diaphragm Valves
Hayward Flow Control
CPVC Diaphragm Valve
Mfr # DAB2040FEK
Zoro # G607963774
Free Shipping & Returns
$1,982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Pipe Size 4 in
- Connection Flanged
- Coefficient of Volume 190
- Body Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # DAB2040FEK
- Zoro # G607963774
- Country of Origin United States
- Category Diaphragm Valves
Dimensions
Pipe Size | 4 in |
Length | 13 1/2 in |
Handle Height | 11.81 in |
Overall Length | 13.5 in |
Nominal Valve Size | 4 in |
Description
Diaphragm Valve, Coefficient of Volume (Cv) 190, Nominal Valve Size 4 in, Connection Type - Side 1 Flange, Connection Type - Side 2 Flange, For Media Chemicals, Standards ASTM D1784, Diaphragm Material EPDM, Seal Material EPDM, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 190 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material CPVC, Special Features Position Indicator, Inlet Connection Gender Not Applicable, Overall Length 13.5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Avid R/T Valve Trim W/Div, Lvr (T97019-4-BL)
- ZORO SELECT HD Pipe Strap, 304SS, 2 In, 5 13/16 In L (HDSS-200)
- AMERICAN STANDARD Wall Supply, Satin (8888037.295)
- PENTAIR Water Filter Cartridge Whl Hse (TO1-DS12-S18)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 1", PVC/EPDM, S/T (DAB1010UEE)
- HAYWARD FLOW CONTROL Diaphragm Valve, 2", PVC/FPM, Flanged (DAB1020FFK)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1015UEE)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 2", PVC/FPM, S/T (DAB1020UFF)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1020UEE)
- HONEYWELL 312760 5" Neoprene Diaphragm (312760)
- ASAHI Diaphragm Valve, 5-29/32" L, PVDF (1544005)
- Hayward Flow Control Diaphragm Valves