Shop All Diaphragm Valves
Hayward Flow Control
CPVC Diaphragm Valve
Mfr # DAB2025FFK
Zoro # G807963529
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Pipe Size 2 1/2 in
- Connection Flanged
- Coefficient of Volume 80
- Body Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # DAB2025FFK
- Zoro # G807963529
- Country of Origin United States
- Category Diaphragm Valves
Dimensions
Pipe Size | 2 1/2 in |
Length | 9 22/25 in |
Overall Length | 9.88 in |
Handle Height | 10.24 in |
Nominal Valve Size | 2 1/2 in |
Description
Diaphragm Valve, Coefficient of Volume (Cv) 80, Nominal Valve Size 2 1/2 in, Connection Type - Side 1 Flange, Connection Type - Side 2 Flange, For Media Chemicals, Standards ASTM D1784, Diaphragm Material FPM, Seal Material FPM, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 190 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material CPVC, Special Features Position Indicator, Inlet Connection Gender Not Applicable, Overall Length 9.88 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS Manual Lever 36 Series, 4/2 Single Detented 1/4 In-Out NPT (3626A2003)
- PROPLUS 1-1/2 PVC Trap Vent Black (14018)
- LEGEND VALVE 1/2" MINI BALL VALVE F x F (101-343)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRU7)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 1", PVC/EPDM, S/T (DAB1010UEE)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1015UEE)
- HAYWARD FLOW CONTROL Diaphragm Valve, 2", PVC/FPM, Flanged (DAB1020FFK)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1020UEE)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 2", PVC/FPM, S/T (DAB1020UFF)
- JAMESBURY QUADRA-POWR IMO-32 DIAPHRAGM VALVE ACTUATOR (RKQ60)
- GEORG FISCHER Diaphragm Valve, 2-Way, 3/4 In, Socket/Thrd (161514613)
- Hayward Flow Control Diaphragm Valves